Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth

  • Mfr # EHKXL18

  • Zoro # G7782272


product price: $36.84
/ea

Key Features

Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
3 5/8 in
Throat Depth
3 3/4 in
Spreading Range (In.)
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKXL18
Zoro #
G7782272
UPC #
091162002537
Country of Origin
China

Dimensions

Throat Depth (In.)
3 5/8 in
Throat Depth
3 3/4 in
Jaw Pad Width
1 3/8 in
Jaw Pad Height
2 3/4 in

Details

Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Spreading Range (In.)
18
Characteristics
Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force.
Capacity (In.)
18 in
Function
1 Handed, Clamping or Spreading
Bar Material
Steel
Clamping Force
600 lb
Spreading Capacity - Minimum
7 1/2 in
Spreading Capacity - Maximum
24 1/4 in
Jaw Pad Type
Soft-Touch Grooved
Clamping Capacity
18 in
Tool Operation Type
One Handed

Description

The BESSEY - EHKXL18 is a Trigger Clamp, a type of bar clamp that utilizes a pistol-grip trigger mechanism for one-handed positioning and tightening. The clamp is intended for general assembly tasks requiring moderate clamping force, such as woodworking, glazing, and general assembly tasks. Its bar is made of steel for strength, and features a plastic handle for comfortable handling. The BESSEY - EHKXL18 is capable of both clamping and spreading functions.

Key Features of the BESSEY - EHKXL18 Trigger Clamp:

  • Bar Material: Steel
  • Handle Material: Plastic
  • Capacity: The clamp has a clamping or spreading capacity of 18 inches.
  • Clamping Force: Maximum clamping force of 600 lb.
  • Easy Conversion: The clamp features tool-free conversion between clamping and spreading.
  • Jaw Pads: Grooved, soft-touch jaw pads that measure 2 3/4 inches in height and 1 3/8 inches in width.
  • Removable Jaw Pads: For added convenience, the jaw pads are removable.
  • Spreading Capacity: With a range of 7 1/2 inches to 24 1/4 inches, the clamp is versatile in its spreading capabilities.
  • Throat Depth: The clamp has a throat depth of 3 5/8 inches.
  • Operation: The Trigger Clamp is designed for one-handed operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.