Zoro Homepage

Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth

  • Mfr # EHKXL24

  • Zoro # G7782449


product price: $41.99
/ea

Key Features

Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
3 5/8 in
Throat Depth
3 3/4 in
Capacity (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKXL24
Zoro #
G7782449
UPC #
091162002421
Country of Origin
China

Dimensions

Throat Depth (In.)
3 5/8 in
Throat Depth
3 3/4 in
Jaw Pad Height
2 3/4 in
Jaw Pad Width
1 3/8 in

Details

Item
Trigger Clamp
Type
1 Handed
Handle Material
Plastic
Capacity (In.)
24 in
Characteristics
Bar Material
Steel
Spreading Range (In.)
24
Function
1 Handed, Clamping or Spreading
Spreading Capacity - Maximum
3 1/8 in
Clamping Capacity
24 in
Tool Operation Type
One Handed
Clamping Force
600 lb
Jaw Pad Type
Soft-Touch Grooved
Spreading Capacity - Minimum
7 1/2 in

Description

When you need to clamp down your work, the BESSEY EHKXL24 Trigger Clamp is the tool for the job. The trigger grip gives you easy one-handed operation. The steel bar has a length of 24 in., and a throat depth of 3 5/8 in. The composite plastic handle provides comfortable gripping, and the clamping or spreading action makes it versatile. This 1 handed clamp can also be used as a spreader thanks to its 24 in. spreading range. With its solid construction and ease of use, this BESSEY Trigger Clamp will help you get through your projects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.