Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Vise, V-Grooved, Swivel, 2 3/4" W

  • Mfr # BV-VB

  • Zoro # G714675058


product price: $42.79
/ea

Key Features

Overall Length
7 in
Features
This Portable Hobbyist Vise Attaches Securely to Any Non-Porous Surface And, be Re-Locked. Comes with Non-Slip Rubber Pads for Vise Jaws., By Releasing the Locking Ring can Rotate and Swivel and
Quick-Acting
No
Max. Opening - Vises
2 3/4 in
Overall Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-VB
Zoro #
G714675058
UPC #
091162008355
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
7 5/8 in
Overall Width
4 1/8 in
Jaw Face Width
2 3/4 in
Throat Depth Range
0 in to 2 3/4 in
Jaw Width Range
Less than 3 in
Throat Depth - Vises
2 3/4 in
Throat Depth
2 3/4 in
Jaw Width - Vises
2 3/4 in

Details

Features
This Portable Hobbyist Vise Attaches Securely to Any Non-Porous Surface And, be Re-Locked. Comes with Non-Slip Rubber Pads for Vise Jaws., By Releasing the Locking Ring can Rotate and Swivel and
Quick-Acting
No
Max. Opening - Vises
2 3/4 in
Jaw Type
Replaceable Rubber Pads
Reversible
No
Jaw Face - Vises
V-Grooved
Item - Vises
Portable Vise
Base Type - Vises
Vacuum Swivel
Rotation Angle
360 Degrees
Jaw Pad Material
Rubber
Item
Vacuum Vise
Swivel Angle - Vises
360 Degrees
Base Material
Aluminum
Jaw Opening - Maximum
2 3/4 in
Body Casting Tensile Strength
20,000 psi
Base Mount Type
Vacuum
Vise Type
Multi-Angle Precision Vise
Deep Throat
No
Duty Rating
Light Duty
Pipe Jaw Included
No
High-Visibility
No
Base Swivel Angle
360 Degrees
Product Grouping - Vises
Specialty Vises
Max. Opening Range
Less than 3 in
Base Type
Swivel
Material -Vises
Aluminum Alloy Cast
Jaw Face Type
V-Grooved
Duty Rating - Vises
Light Duty

Description

Vacuum Vise, Jaw Face Width 2 3/4 in, Jaw Opening - Maximum 2 3/4 in, Rotation Angle 360 Degrees , Throat Depth 2 3/4 in, Jaw Face Type V-Grooved, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Rubber, Pipe Diameter - Maximum Not Applicable, Base Material Aluminum, Base Mount Type Vacuum, Base Swivel Angle 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.