Zoro Homepage

Variable Jaw Spring Clamp, 6 1/2 In

  • Mfr # XV5-170

  • Zoro # G1338732


product price: $15.19
/ea

Key Features

Max. Jaw Opening (In.)
6 1/2 in
Length (In.)
7 in
Material
Plastic
Tips
Non Marring Soft Plastic
Handle
Anti-Slip, Ergonomic, Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV5-170
Zoro #
G1338732
UPC #
091162000731
Country of Origin
China

Dimensions

Length (In.)
7 in
Size
6-1/2 in
Throat Depth
2 in
Overall Length
7 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
6 1/2 in
Material
Plastic
Tips
Non Marring Soft Plastic
Handle
Anti-Slip, Ergonomic, Soft
Features
Variable Jaws
Handle Style
Ergonomic
Reflectivity
Nonreflective
Ratcheting
No
Jaw Tip Material
Plastic
Jaw Material1
Polyamide
Jaw Opening - Maximum
6 1/2 in
Jaw Tip Style
Non Marring, Pivoting, Soft
Insulated
No

Description

Designed to offer maximum clamping force, the BESSEY XV5-170 Variable Jaw Spring Clamp is an excellent choice for many projects. The non-marring soft plastic tips protect surfaces and workpieces from damage. With a max jaw opening of 6 1/2 in., this spring clamp can handle a variety of tasks. It has an ergonomic anti-slip handle that provides you with increased comfort while using it. Made of polyamide, the spring clamp is lightweight yet durable enough to last for years. The BESSEY Variable Jaw Spring Clamp will make your next project easier to complete thanks to its ability to hold materials firmly in place without slipping or marking them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.