Zoro Homepage

Vise Jaw Accessory, 5-1/2 in Jaw Width

  • Mfr # BV-NVJ

  • Zoro # G312448047


product price: $18.25
/ea

Key Features

Material
Nylon
Application
Holding Wood, Metal and Tubing
For Use With
Any 3 to 6 in Jaw Width Vise Type
Item - Jaw Caps
Magnetic Vise Jaw Accessory
Compatible with Product Type
Any Vise Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-NVJ
Zoro #
G312448047
UPC #
091162008393
Country of Origin
China

Dimensions

Jaw Width - Vises
5 1/2 in
Compatible with Vise Jaw Width
6 in
Jaw Cap Width
5 1/2 in
Jaw Cap Length
5 1/2 in

Details

Item
Vise Jaw Accessory
Material
Nylon
Application
Holding Wood, Metal and Tubing
For Use With
Any 3 to 6 in Jaw Width Vise Type
Item - Jaw Caps
Magnetic Vise Jaw Accessory
Compatible with Product Type
Any Vise Type
Material -Vises
Nylon

Description

Vise Jaw Accessory, Material Nylon, Compatible with Vise Jaw Width 6 in, Jaw Cap Width 5 1/2 in, Jaw Cap Length 5 1/2 in, Compatible with Product Type Any Vise Type, Application Holding Wood, Metal and Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.