Wood Flooring Strap Clamp, 25 ft
Mfr # SVH400XL
Zoro # G5018526
product price: $45.97
/eaKey Features
Application
Laminate Flooring, Solid Wood
Capacity
25 ft
Handle
Steel
Size
25 ft
Construction
Polyester and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVH400XL
Zoro #
G5018526
UPC #
091162020142
Country of Origin
Taiwan, Province of China
Dimensions
Size
25 ft
Handle Length
4 3/4 in
Extended Length - Maximum
300 in
Overall Length
9 1/2 in
Details
Item
Flooring Strap Clamp
Application
Laminate Flooring, Solid Wood
Capacity
25 ft
Handle
Steel
Construction
Polyester and Steel
Characteristics
Adjustable to Set Wall Gap, and Compresses Courses of Flooring
Product Type
Flooring Strap Clamp
Material
Polyester, Steel
Description
Flooring Strap Clamp, Extended Length - Maximum 300 in, Handle Length 4 3/4 in, Material Polyester, Steel, Overall Length 9 1/2 in, Product Type Flooring Strap Clamp, Roller Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.