Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Wood Handscrew Clamp, Wood Handle and 3" Throat Depth

  • Mfr # HS-6

  • Zoro # G5774015


product price: $18.75
/ea
Sold in multiples of 24 for $450.00

Key Features

Type
Wood Hand screw Clamps
Handle Material
Wood
Throat Depth (In.)
3"
Max. Jaw Opening (In.)
3"
For Use With
Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-6
Zoro #
G5774015
UPC #
091162008225
Country of Origin
China

Dimensions

Throat Depth (In.)
3"

Details

Item
Wood Handscrew Clamp
Type
Wood Hand screw Clamps
Handle Material
Wood
Max. Jaw Opening (In.)
3"
For Use With
Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12

Description

The BESSEY - HS-6 is a Wood Handscrew Clamp, a specialized tool used for woodworking tasks. This clamp consists of two hardwood jaws, connected by two threaded steel rods. The screws can be independently adjusted to control the jaw opening and angle, allowing for precise clamping. The non-marring wooden faces are wide and the adjustable geometry makes it well suited for holding a variety of shapes, specifically irregular ones.

Key Features of BESSEY - HS-6 Wood Handscrew Clamp:

  • Handle Material: The handle is made from Wood, offering a firm and comfortable grip during use.
  • Max. Jaw Opening: The maximum distance between the clamp jaws when fully open is 3 inches, providing ample space for different sizes and shapes of workpieces.
  • Throat Depth: The clamp’s throat depth, or its reach into the workpiece, is also 3 inches, ensuring it can hold and secure a variety of workpiece sizes.
  • Type: This clamp falls under the category of Wood Hand screw Clamps, designed specifically for woodworking tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.