Zoro Homepage

45H Series Mortise Locks

  • Mfr # 45H7D4J626

  • Zoro # G210070739


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Length
11.5"
Cylinder Core Type
SFIC Prep Less Core
Width
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D4J626
Zoro #
G210070739
UPC #
197163300969
Country of Origin
United States

Dimensions

Length
11.5"
Width
9.75"

Details

Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze
Color
Satin Chrome
Includes
Mortise Lock

Description

The BEST 45H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 45H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 45H Series remains a low maintenance product that is easy to reconfigure and install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.