Shop BEST
See all product information
Create Account
45H Series Mortise Locks
- Mfr # 45H7W14H630
- Zoro # G510071108
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
SFIC Prep Less Core
Color
Satin Stainless Steel
Includes
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7W14H630
- Zoro #
- G510071108
- UPC #
- 197163301089
- Country of Origin
- United States
- Lockset Handle Type
- Field Reversible
- Lockset Finish
- Satin Stainless Steel
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Satin Stainless Steel
- Includes
- Mortise Lock
- Material
- Stainless Steel
Dimensions
- Width
- 9.75 in
- Length
- 11.5"
Description
The BEST 45H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 45H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 45H Series remains a low maintenance product that is easy to reconfigure and install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.