45H Series Mortise Locks
Mfr # 45HCATA626
Zoro # G110071508
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Color
Satin Chrome
Length
11.5"
Includes
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HCATA626
Zoro #
G110071508
UPC #
197163300860
Country of Origin
United States
Dimensions
Length
11.5"
Width
9.75"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
Lock Body Only
Description
The BEST 40H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 40H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 40H Series remains a low maintenance product that is easy to reconfigure and install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.