
45HW Series Electromechanical Mortise Lock, 7-Pin Housing; Electronically Unlocked, Solid Tube/Retur
Mfr # 45HW7DEU3H626IDH
Zoro # G709957916
product price:Â $1,855.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
11.5 in
Material
Metal
Type
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HW7DEU3H626IDH
Zoro #
G709957916
UPC #
197163163007
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Finish
Satin Chrome
Material
Metal
Type
Electric Mortise Lock
Weight
6.4 lb
Cylinder Core Type
SFIC Prep Less Core
Description
45HW Series Electromechanical Mortise Lock, 7-Pin Housing; Electronically Unlocked, Solid Tube/Return Lever Style, Integrated Door Hardware, 2-3/4-in Diameter Trim Style, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.