Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45HW Series Electromechanical Mortise Locks

  • Mfr # 45HW7DEU14H612

  • Zoro # G310071490


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Width
9.75"
Finish
Satin Bronze Clear Coated
Type
SFIC Prep Less Core
For Use With
45HW Series Electromechanical Mortise Locks
Length
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU14H612
Zoro #
G310071490
UPC #
197163300990
Country of Origin
United States

Dimensions

Width
9.75"
Length
11.5"

Details

Finish
Satin Bronze Clear Coated
Type
SFIC Prep Less Core
For Use With
45HW Series Electromechanical Mortise Locks
Color
Satin Bronze Clear Coated
Includes
Electric Mortise Lock

Description

The BEST 40H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 40H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 40H Series remains a low maintenance product that is easy to reconfigure and install. The 40HW Electromechanical Lock provides Fail Safe or Fail Secure operation for electronic access control and offer multiple switch options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.