Zoro Homepage

45HW Series Electromechanical Mortise Locks

  • Mfr # 45HWCADEL613

  • Zoro # G610047409


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Depth
6.4"
Width
3"
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
45HW Series Electromechanical Mortise Locks
Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HWCADEL613
Zoro #
G610047409
UPC #
197163217830
Country of Origin
Mexico

Dimensions

Depth
6.4"
Width
3"
Length
9.75"
Body Size Thickness
1-3/4"

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
45HW Series Electromechanical Mortise Locks
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Fail Safe, 24V, Electrified Mortise Lock, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.