Zoro Homepage

45HZ Keypad EZ Mortise Locks

  • Mfr # 45HWCAWEU626RQE12V

  • Zoro # G710047804


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Length
9.75"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HWCAWEU626RQE12V
Zoro #
G710047804
UPC #
197163218004
Country of Origin
Mexico

Dimensions

Length
9.75"
Width
3"

Details

Color
Satin Chrome
Finish
Satin Chrome

Description

Fail Secure, 12V, Electrified Mortise Lock, Request to Exit, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.