7KC Series Grade 2 Cylindrical Lever Locks
- Mfr # 7KC27AB14DS3605
- Zoro # G910047536
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8"
Material
Brass
Includes
Cylindrical Lock
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7KC27AB14DS3605
- Zoro #
- G910047536
- UPC #
- 197163285853
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Material
- Brass
- Includes
- Cylindrical Lock
- Finish
- Bright Brass
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Bright Brass
- Grade
- Grade 2
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Entry Cylindrical Lock, 14 Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.