7KC Series Grade 2 Cylindrical Lever Locks
- Mfr # 7KC27AB16DSTK626
- Zoro # G210071613
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Length
8.25"
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7KC27AB16DSTK626
- Zoro #
- G210071613
- UPC #
- 197163300938
- Country of Origin
- Taiwan, Province of China
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Satin Chrome
- Includes
- Cylindrical Lock
- Material
- Brass, Bronze
Dimensions
- Length
- 8.25"
- Width
- 6.625 in
Description
7KC Listed by Underwriters Laboratories for use on 3 hour, A label single swinging doors 4' x 8' . Certification- This product is listed in BHMA Directory of Certified Locks and Latches as conforming to ANSI A156.3, Grade 2. California Administrative Code Title 19 and 24. Illinois Accessibility Standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.