7KC Series Grade 2 Cylindrical Lever Locks
Mfr # 7KC30L14DS3605
Zoro # G310047648
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8"
Cylinder Core Type
Non-Keyed
Grade
Grade 2
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7KC30L14DS3605
Zoro #
G310047648
UPC #
197163285860
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8"
Details
Lockset Function
F76 - Privacy
Cylinder Core Type
Non-Keyed
Grade
Grade 2
Finish
Bright Brass
Material
Brass
Includes
Cylindrical Lock
Color
Bright Brass
Description
Grade 2 Privacy Cylindrical Lock, 14 Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.