Zoro Homepage

7KC Series Grade 2 Cylindrical Lever Locks

  • Mfr # 7KC30L14DS3625

  • Zoro # G610048345


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8"
Material
Brass, Bronze
Includes
Cylindrical Lock
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30L14DS3625
Zoro #
G610048345
UPC #
197163285877
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F76 - Privacy
Material
Brass, Bronze
Includes
Cylindrical Lock
Grade
Grade 2
Color
Bright Chrome
Finish
Bright Chrome
Cylinder Core Type
Non-Keyed

Description

Grade 2 Privacy Cylindrical Lock, 14 Lever, Non-Keyed, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.