7KC Series Grade 2 Cylindrical Lever Locks
Mfr # 7KC30N14DS3625
Zoro # G510048308
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8"
Includes
Cylindrical Lock
Finish
Bright Chrome
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7KC30N14DS3625
Zoro #
G510048308
UPC #
197163285891
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8"
Details
Lockset Function
F75 - Passage
Includes
Cylindrical Lock
Finish
Bright Chrome
Color
Bright Chrome
Grade
Grade 2
Material
Brass, Bronze
Cylinder Core Type
Non-Keyed
Description
Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.