Zoro Homepage

7KC Series Grade 2 Cylindrical Lever Locks

  • Mfr # 7KC30N16DS3625

  • Zoro # G110048302


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/8"
Cylinder Core Type
Non-Keyed
Material
Brass, Bronze
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30N16DS3625
Zoro #
G110048302
UPC #
197163285907
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F75 - Passage
Cylinder Core Type
Non-Keyed
Material
Brass, Bronze
Includes
Cylindrical Lock
Color
Bright Chrome
Grade
Grade 2
Finish
Bright Chrome

Description

Grade 2 Passage Cylindrical Lock, 16 Lever, Non-Keyed, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.