Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8K Series Grade 1 Cylindrical Knob Locks

  • Mfr # 8K30N4ES3605

  • Zoro # G710048177


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Lockset Grade
Grade 1
Material
Brass
Lockset Function
F75 - Passage
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K30N4ES3605
Zoro #
G710048177
UPC #
197163286058
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 1
Material
Brass
Lockset Function
F75 - Passage
Lockset Cylinder Type
Non-Keyed
Color
Bright Brass
Includes
Cylindrical Lock
Door Handing
Non-handed

Description

Grade 1 Passage Cylindrical Lock, 4 Knob, Non-Keyed, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.