Zoro Homepage

8K Series Grade 1 Cylindrical Knob Locks

  • Mfr # 8K30N6DS3626

  • Zoro # G410048057


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F75 - Passage
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K30N6DS3626
Zoro #
G410048057
UPC #
197163286072
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F75 - Passage
Lockset Cylinder Type
Non-Keyed
Includes
Cylindrical Lock
Door Handing
Non-handed
Color
Satin Chrome

Description

Grade 1 Passage Cylindrical Lock, 6 Knob, Non-Keyed, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.