Zoro Homepage

8K Series Grade 1 Cylindrical Knob Locks

  • Mfr # 8K37A4CS3626

  • Zoro # G210048073


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F81 - Apartment/Corridor
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37A4CS3626
Zoro #
G210048073
UPC #
197163286089
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F81 - Apartment/Corridor
Lockset Cylinder Type
SFIC Prep Less Core
Color
Satin Chrome
Includes
Cylindrical Lock
Door Handing
Non-handed

Description

Grade 1 Dormitory/Storeroom Cylindrical Lock, 4 Knob, SFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.