Zoro Homepage

8K Series Grade 1 Cylindrical Knob Locks

  • Mfr # 8K37D4ES3605

  • Zoro # G610048239


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Lockset Grade
Grade 1
Material
Brass
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37D4ES3605
Zoro #
G610048239
UPC #
197163286126
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 1
Material
Brass
Lockset Function
F86 - Storeroom
Lockset Cylinder Type
SFIC Prep Less Core
Color
Bright Brass
Door Handing
Non-handed
Includes
Cylindrical Lock

Description

Grade 1 Storeroom Cylindrical Lock, 4 Knob, SFIC Less Core, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.