Zoro Homepage

8K Series Grade 1 Cylindrical Knob Locks

  • Mfr # 8K37D4ES3626

  • Zoro # G610048192


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37D4ES3626
Zoro #
G610048192
UPC #
197163286133
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Function
F86 - Storeroom
Lockset Cylinder Type
SFIC Prep Less Core
Door Handing
Non-handed
Includes
Cylindrical Lock
Color
Satin Chrome

Description

Grade 1 Storeroom Cylindrical Lock, 4 Knob, SFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.