Zoro Homepage

9K Series Grade 1 Cylindrical Lever Locks

  • Mfr # 9K30Y14DSTK626

  • Zoro # G410071642


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30Y14DSTK626
Zoro #
G410071642
UPC #
197163300877
Country of Origin
United States

Dimensions

Width
6.625"
Length
8.125"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Color
Satin Chrome
Material
Brass, Bronze

Description

The BEST 9K is the toughest cylindrical lock, built to deliver dependable use and superior security in a wide range of applications. What sets the 9K apart is a low-maintenance design that protects critical components from the damage that comes with every day use and abuse. That translates to a lower cost of ownership over time since the BEST 9K lock requires significantly less maintenance and lasts longer overall. With proven Grade 1 security, easy core interchangeability and a broad array of styles and finishes, the BEST 9K fits exactly where you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.