Zoro Homepage

9K Series Grade 1 Cylindrical Lever Locks

  • Mfr # 9K37W14CS3626

  • Zoro # G110071560


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Cylindrical Lock
Width
6.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37W14CS3626
Zoro #
G110071560
UPC #
197163300884
Country of Origin
United States

Dimensions

Width
6.625"
Length
8.125"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze

Description

The BEST 9K is the toughest cylindrical lock, built to deliver dependable use and superior security in a wide range of applications. What sets the 9K apart is a low-maintenance design that protects critical components from the damage that comes with every day use and abuse. That translates to a lower cost of ownership over time since the BEST 9K lock requires significantly less maintenance and lasts longer overall. With proven Grade 1 security, easy core interchangeability and a broad array of styles and finishes, the BEST 9K fits exactly where you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.