Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Best Automatic, Hydraulic, Stanley 40, Door Operator, Standard Duty Interior and Exterior, Dark Brown CLED4990T313

Automatic, Hydraulic, Stanley 40, Door Operator, Standard Duty Interior and Exterior, Dark Brown (Discontinued)

  • Mfr # CLED4990T313
  • Zoro # G3784398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLED4990T313
Zoro #
G3784398
UPC #
887838595881
Country of Origin
United States

Dimensions

Housing Depth
4 1/2 in
Housing Height
48 in
Housing Length
33 1/2 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 48 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Mounting Style
Regular, Top Frame
Closer Performance
Standard Duty
Closer Series
Stanley 40
Closer Type
Non-Hold Open
Color
Dark Brown
Finish
Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Material
Steel
Ligature Resistant
No
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Pull Side, Slide Track
Max. Door Opening
180 Degrees
Standards
ANSI/BHMA A156.19
Arm Material
Steel
Includes
Mounting Template, Screw Driver, Signs, Wrench
Projection from Wall
4 1/2 in
Category Type
Regular Arm
Projection
4 1/2 in
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Bronze Painted

Description

Door Closer,Dark Brown,Slide Track Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.