
Black Streak Remover - 128 oz.
Mfr # 50128
Zoro # G515811112
product price: $27.89
/eaKey Features
Color
White
Depth
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50128
Zoro #
G515811112
UPC #
767334501282
Country of Origin
United States
Dimensions
Depth
7.5 in
Details
Color
White
Material
Plastic
Description
Easily removes black streaks, tar and road grime build-up on any RV with minimal rubbing. Also great for tires, white walls, wheels and gutters. Safe for use on fiberglass, metal and painted surfaces when used as directed. Won't harm or fade decals
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.