Shop BEST
See all product information
Create Account
Bright Brass Corridor 9K37C14KS3605
- Mfr # 887838288240
- Zoro # G3751029
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Finish
Bright Brass
Series
9K
Number of Pins
7 Pin
Strike
Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838288240
- Zoro #
- G3751029
- UPC #
- 887838288240
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Bright Brass Corridor 9K37C14KS3605
- Finish
- Bright Brass
- Series
- 9K
- Number of Pins
- 7 Pin
- Strike
- Less Core
- Function
- Corridor
Description
Item Bright Brass Corridor 9K37C14KS3605
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.