Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Deadbolt 8T37KLSTK605

  • Mfr # 887838157485

  • Zoro # G3685493


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Series
8T
Lockset Finish
Bright Brass
Keyway Type
Best
Key Type
Non Keyed
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838157485
Zoro #
G3685493
UPC #
887838157485
Country of Origin
China

Details

Series
8T
Lockset Finish
Bright Brass
Keyway Type
Best
Key Type
Non Keyed
Item
Bright Brass Deadbolt 8T37KLSTK605
Finish
Bright Brass
Strike
Bright Brass
Grade
Standard

Description

Bright Brass Deadbolt 8T37KLSTK605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.