Shop BEST
See all product information
Create Account
Bright Brass Dormitory 45H7T12R605RH
- Mfr # 887838310682
- Zoro # G5619889
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
Best
Finish
Bright Brass
Number of Pins
7 Pin
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838310682
- Zoro #
- G5619889
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Dormitory
- Keyway Type
- Best
- Item
- Bright Brass Dormitory 45H7T12R605RH
- Finish
- Bright Brass
- Number of Pins
- 7 Pin
- Features
- Right Hand
Description
Item Bright Brass Dormitory 45H7T12R605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.