Bright Brass Dormitory 45H7UNT16H605RH
Mfr # 887838315571
Zoro # G5629664
product price: $1,023.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
Best
Number of Pins
7 Pin
Features
Right Hand
Strike Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838315571
Zoro #
G5629664
UPC #
-
Country of Origin
China
Details
Lockset Function
Dormitory
Keyway Type
Best
Item
Bright Brass Dormitory 45H7UNT16H605RH
Number of Pins
7 Pin
Features
Right Hand
Strike Type
Universal
Finish
Bright Brass
Description
Item Bright Brass Dormitory 45H7UNT16H605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.