Zoro Homepage

Bright Brass Dormitory 9K37T15KS3605

  • Mfr # 887838290830

  • Zoro # G3755028


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dormitory
Keyway Type
Best
Number of Pins
7 Pin
Finish
Bright Brass
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838290830
Zoro #
G3755028
UPC #
887838290830
Country of Origin
China

Details

Lockset Function
Dormitory
Keyway Type
Best
Item
Bright Brass Dormitory 9K37T15KS3605
Number of Pins
7 Pin
Finish
Bright Brass
Series
9K
Strike
Less Core

Description

Item Bright Brass Dormitory 9K37T15KS3605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.