Bright Brass Intruder 45H7INL14M605RH
Mfr # 887838305077
Zoro # G5611534
product price: $1,277.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Finish
Bright Brass
Number of Pins
7 Pin
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838305077
Zoro #
G5611534
UPC #
-
Country of Origin
China
Details
Lockset Function
Intruder
Keyway Type
Best
Item
Bright Brass Intruder 45H7INL14M605RH
Finish
Bright Brass
Number of Pins
7 Pin
Includes
Latch
Features
Right Hand
Function
Auxiliary
Description
Item Bright Brass Intruder 45H7INL14M605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.