Bright Brass Intruder 45H7INL14R605RH
- Mfr # 887838305152
- Zoro # G5611403
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Features
Right Hand
Number of Pins
7 Pin
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838305152
- Zoro #
- G5611403
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Intruder
- Keyway Type
- Best
- Item
- Bright Brass Intruder 45H7INL14R605RH
- Features
- Right Hand
- Number of Pins
- 7 Pin
- Includes
- Latch
- Finish
- Bright Brass
- Function
- Auxiliary
Description
Item Bright Brass Intruder 45H7INL14R605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.