Bright Brass Office 45H7UNAB14R605RH
Mfr # 887838312723
Zoro # G5623574
product price: $1,143.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Strike Type
Universal
Features
Right Hand
Location Type
Office
Includes
Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838312723
Zoro #
G5623574
UPC #
-
Country of Origin
China
Details
Keyway Type
Best
Item
Bright Brass Office 45H7UNAB14R605RH
Strike Type
Universal
Features
Right Hand
Location Type
Office
Includes
Deadbolt
Number of Pins
7 Pin
Finish
Bright Brass
Description
Item Bright Brass Office 45H7UNAB14R605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.