Zoro Homepage

Bright Brass Office 9K37B15LS3605

  • Mfr # 887838287809

  • Zoro # G3750697


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Best
Finish
Bright Brass
Location Type
Office
Series
9K
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838287809
Zoro #
G3750697
UPC #
887838287809
Country of Origin
China

Details

Keyway Type
Best
Item
Bright Brass Office 9K37B15LS3605
Finish
Bright Brass
Location Type
Office
Series
9K
Number of Pins
7 Pin
Strike
Less Core

Description

Item Bright Brass Office 9K37B15LS3605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.