Bright Bronze Deadbolt 8T27KLSTK611
Mfr # 887838316783
Zoro # G3685265
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Series
8T
Keyway Type
Best
Key Type
Non Keyed
Grade
Standard
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838316783
Zoro #
G3685265
UPC #
887838316783
Country of Origin
China
Details
Series
8T
Keyway Type
Best
Key Type
Non Keyed
Item
Bright Bronze Deadbolt 8T27KSTK611
Grade
Standard
Finish
Bronze
Material
Bronze
Strike
Bright
Number of Pins
7 Pin
Description
Bright Bronze Deadbolt 8T27KSTK611
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.