Bright Chrome Classroom 45H7UNR03R625RH
- Mfr # 45H7UNR03R625RH
- Zoro # G5625534
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
Best
Finish
Bright Chrome
Features
Right Hand
Strike Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7UNR03R625RH
- Zoro #
- G5625534
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Classroom
- Keyway Type
- Best
- Item
- Bright Chrome Classroom 45H7UNR03R625RH
- Finish
- Bright Chrome
- Features
- Right Hand
- Strike Type
- Universal
- Number of Pins
- 7 Pin
Description
Item Bright Chrome Classroom 45H7UNR03R625RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.