Shop BEST
See all product information
Create Account
Bright Chrome Dormitory 45H7UNT03R625RH
- Mfr # 45H7UNT03R625RH
- Zoro # G5627388
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
Best
Strike Type
Universal
Finish
Bright Chrome
Number of Pins
7 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45H7UNT03R625RH
- Zoro #
- G5627388
- UPC #
- -
- Country of Origin
- China
Details
- Lockset Function
- Dormitory
- Keyway Type
- Best
- Item
- Bright Chrome Dormitory 45H7UNT03R625RH
- Strike Type
- Universal
- Finish
- Bright Chrome
- Number of Pins
- 7 Pin
- Features
- Right Hand
Description
Item Bright Chrome Dormitory 45H7UNT03R625RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.