Bright Stainless Steel Classroom 45H7UNR14H629RH
Mfr # 887838313966
Zoro # G5625936
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Number of Pins
7 Pin
Strike Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838313966
Zoro #
G5625936
UPC #
-
Country of Origin
China
Details
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Classroom 45H7UNR
Number of Pins
7 Pin
Strike Type
Universal
Finish
Bright Stainless Steel
Features
Right Hand
Description
Item Bright Stainless Steel Classroom 45H7UNR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.