Shop BEST
See all product information
Create Account
Bright Stainless Steel Communicating 45H7G12J629RH
- Mfr # 887838296870
- Zoro # G5598803
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Communicating
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Number of Pins
7 Pin
Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 887838296870
- Zoro #
- G5598803
- UPC #
- -
- Country of Origin
- China
Details
- Lockset Function
- Communicating
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Best
- Item
- Bright Stainless Steel Communicating 45H
- Number of Pins
- 7 Pin
- Finish
- Bright Stainless Steel
- Features
- Right Hand
Description
Item Bright Stainless Steel Communicating 45H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.