Bright Stainless Steel Communicating 45H7G15J629RH
Mfr # 887838297686
Zoro # G5600334
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Communicating
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Features
Right Hand
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838297686
Zoro #
G5600334
UPC #
-
Country of Origin
China
Details
Lockset Function
Communicating
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Communicating 45H
Features
Right Hand
Finish
Bright Stainless Steel
Number of Pins
7 Pin
Description
Item Bright Stainless Steel Communicating 45H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.