Bright Stainless Steel Dormitory 45H7T12J629RH
Mfr # 887838310576
Zoro # G5619259
product price: $1,268.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Number of Pins
7 Pin
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838310576
Zoro #
G5619259
UPC #
-
Country of Origin
China
Details
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Dormitory 45H7T12
Number of Pins
7 Pin
Features
Right Hand
Finish
Bright Stainless Steel
Description
Item Bright Stainless Steel Dormitory 45H7T12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.