Bright Stainless Steel Dormitory 45H7UNT14H629RH
Mfr # 887838315144
Zoro # G5628334
product price: $1,067.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Features
Right Hand
Strike Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838315144
Zoro #
G5628334
UPC #
-
Country of Origin
China
Details
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Dormitory 45H7UNT
Features
Right Hand
Strike Type
Universal
Finish
Bright Stainless Steel
Number of Pins
7 Pin
Description
Item Bright Stainless Steel Dormitory 45H7UNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.