Bright Stainless Steel Dormitory 45H7UNT15H629RH
Mfr # 887838315397
Zoro # G5629287
product price: $1,067.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Finish
Bright Stainless Steel
Strike Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838315397
Zoro #
G5629287
UPC #
-
Country of Origin
China
Details
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Dormitory 45H7UNT
Finish
Bright Stainless Steel
Strike Type
Universal
Number of Pins
7 Pin
Features
Right Hand
Description
Item Bright Stainless Steel Dormitory 45H7UNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.