Bright Stainless Steel Dummy 45H01DT03J629RH
Mfr # 45H01DT03J629RH
Zoro # G5505089
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Features
Right Hand
Lockset Function
Dummy
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H01DT03J629RH
Zoro #
G5505089
UPC #
-
Country of Origin
China
Details
Item
Bright Stainless Steel Dummy 45H01DT03J6
Finish
Bright Stainless Steel
Features
Right Hand
Lockset Function
Dummy
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Function
Single Dummy
Product Type
Mortise Lock
Description
Item Bright Stainless Steel Dummy 45H01DT03J6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.