Bright Stainless Steel Exit 45H0NX03H629RH
Mfr # 45H0NX03H629RH
Zoro # G5582396
product price: $891.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Features
Right Hand
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Function
Exit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H0NX03H629RH
Zoro #
G5582396
UPC #
-
Country of Origin
China
Details
Item
Bright Stainless Steel Exit 45H0NX03H629
Finish
Bright Stainless Steel
Features
Right Hand
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Function
Exit
Product Type
Lock
Description
Item Bright Stainless Steel Exit 45H0NX03H629
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.