Bright Stainless Steel Exit 45H0NX12J629RH
Mfr # 887838323637
Zoro # G5583227
product price: $1,124.99
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Lockset Function
Exit
Lockset Finish
Bright Stainless Steel
Finish
Bright Stainless Steel
Keyway Type
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838323637
Zoro #
G5583227
UPC #
-
Country of Origin
China
Details
Item
Bright Stainless Steel Exit 45H0NX12J629
Features
Right Hand
Lockset Function
Exit
Lockset Finish
Bright Stainless Steel
Finish
Bright Stainless Steel
Keyway Type
Best
Product Type
Lock
Description
Item Bright Stainless Steel Exit 45H0NX12J629
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.